1/2 in. Drive 6 Point Impact Socket Set
1/2 in. Drive 6 Point Impact Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13 piece set
- 1/2" drive
- SAE
- Includes 7/16" - 1 1/4" in 1/16" increments
- 6 point
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Number Of Points:
- 6-point
- Number of Pieces:
- 13 Piece
- Tool Type:
- Socket Set
- Weight:
- 3.71 lb