1/4 in. Drive Ratchet
1/4 in. Drive Ratchet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-material comfort grip handle
- Pear head design
- Expert
- One handed switch gear operation
- 72 tooth fine gear ratcheting mechanism
- Five degree arc swing
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Full Polish
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Handle Type:
- Grip
- Length:
- 5-33/64 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Ratchet
- Weight:
- 0.25 lb