5/8 in. 6-Point Socket

Part #EE032405  |  Item #4444731  |  Manufacturer Part #E032405

$2.86 EACH

Socket Size:

5/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Drive Size: 1/2 in

Material: Chrome Vanadium Steel

Number Of Pieces: 22 Piece

Number Of Points: 6-point

Number of Tools Included: 22

Socket Size: 5/8 in

Tool Type: Socket Set