• Cart

DESCRIPTION

Expert Hand Tool 6-Point Socket

EE0324

Socket Size:

SPECIFICATIONS

Drive Size
1/2 in
Material
Chrome Vanadium Steel
Number Of Points
6-point
Socket Size
5/8 in

Starting at
Call for Pricing
  • QUANTITY