Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Design House

Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #D564112
  • Item #7225772
  • Manufacturer Part #564112
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation type: exposed screw mount
  • Includes installation screws
  • Color finish: Chrome
  • Easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Mount Type:
Wall
Pivoting:
No