Digital SOUND Level MTR With MPHONE
Digital SOUND Level MTR With MPHONE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A+C weighting
- AC analog output
- ±2dB accuracy with 0.1dB resolution
- Record Mode stores maximum and minimum levels for later recall
- Utilizes 0.5" electret condenser microphone
- The digital display accurately interprets measurement data to 0.1 dB
- 40 dB to 130 dB sound range
- Record Max/Min values over time
- Wind screen and (4) AAA battery included
- Max Hold Mode freezes the maximum reading on the display
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Height:
- 1-7/10 in
- Length:
- 9 in
- Type:
- E407730
- Weight:
- .4 lb
- Width:
- 2-1/5 in