WOW 12 oz. Green Miracle Cleaning Paste (Case of 12)

Part #EZF004006  |  Item #7563954  |  Manufacturer Part #00400-6

Call for Pricing per CASE

Size:

12 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: WOW

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Cleaning Paste

SCAQMD Compliant: No

Size: 12 oz