10 ft. Braided PVC Ice Maker Flexible Water Connector

You last purchased this on
 
EZ-FLO

10 ft. Braided PVC Ice Maker Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
EZ-FLO

10 ft. Braided PVC Ice Maker Flexible Water Connector

  • Fast #
  • Part #E91310N
  • Item #4345255
  • Manufacturer Part #91310N
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed to prevent kinking and crimping
  • 10' PVC ice maker hose
  • Features a PVC core, multi-filament braided nylon reinforcement and a clear vinyl outer shell
  • The kit includes a brass, self-piercing saddle valve that connects to your existing copper water supply line
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Length:
10 ft
NSF Certified:
No
Outer Hose Material:
Braided PVC
UL Listed:
No
Water Supply Connector Type:
Ice Maker