EZ-FLO
18 in. Heavy Duty Tire Pump
Part #E55001 | Item #3025331 | Manufacturer Part #55001
Call for Pricing
Height:
18 inHow to get it:
Product Details
- Great for garage or home
- Sturdy base
- Steel barrel
- Lightweight and easy to use
Documents
Specifications
Color Finish: Blue, Red
Color Finish Category: Reds
Height: 18 in
Product Type: Tire Pump
Width: 1-1/5 in