DESCRIPTION

EZ-Flo 2-7/8 in. Drain Plated

E35235

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-7/8 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY