DESCRIPTION

EZ-Flo 3/4 in. Nut x FIP Copper Water Connector

E04377

Length:

SPECIFICATIONS

End Connection 1
Nut
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
18 in

Starting at
Call for Pricing
  • QUANTITY