4V USB Charger in White
4V USB Charger in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For new installation or to upgrade standard receptacles
- Features 2-USB charging ports
- Includes outlet cover
- Eliminates clutter leaving your spaces organized
- Tamper-resistant
- 15-Amp Duplex Outlet, 4-Amp 2-USB ports
- White finish
Documents
Specifications
- AMP:
- 15
- Application:
- Charging
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/5 in
- Height:
- 5-1/10 in
- Material:
- Plastic
- NEMA:
- NEMA 5-15
- Product Type:
- Duplex Tamper-Resistant Receptacle, USB Charger
- UL Listed:
- Yes
- Volts:
- 4V
- Width:
- 3-1/10 in