DESCRIPTION

  • Closed eyelet terminals
  • Three 10 gauge wires

EZ-Flo 6 ft. 30A 3-Way Dryer Cord

E612

Length:

4 ft

SPECIFICATIONS

AMP
30
Color Finish
Grey
Color Finish Category
Greys
Length
4 ft
Type
3-wire Dryer Cord
UL Listed
Yes
Volts
125/250V

Starting at
$13.49
EACH
  • QUANTITY