DESCRIPTION

EZ-Flo Adjustable Tension Shower Rod

EZF15123

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
72 in

Starting at
$18.2
EACH
  • QUANTITY