Frequently Purchased Together
Product Details
Product Details
- Fits standard sized bathtubs
- Features a 3/8" brass stem with extra 5/16" brass stem
- Chrome-plated finish
- Includes drain washer
- Brass body
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass