DESCRIPTION

EZ-Flo Waterflex® FIP x Female Sweat Copper Water Connector

E0436918

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Waterflex®
Color Finish
Brass, Copper
End Connection 1
FIP
End Connection 2
Female Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday