Shower Rod in White

You last purchased this on
 
EZ-FLO

Shower Rod in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
EZ-FLO

Shower Rod in White

  • Fast #
  • Part #EZF15124
  • Item #3918215
  • Manufacturer Part #15124
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spring tension bar adjusts up to 72"
  • Rubber end caps prevent scratching of wallpaper or paint
  • White
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
Length:
72 in
Material:
Plastic
Product Type:
Shower Tension Rod