5/8 x 3/8 in. OD Compression Oval Handle Angle Supply Stop Valve in Chrome Plated
Speed-Flex® 5/8 x 3/8 in. OD Compression Oval Handle Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass construction with a chrome-plated finish
- Leakproof performance with Teflon seats
- Designed to control the flow of water in household fixtures. For use with faucets, toilets, dishwashers, and ice makers
- Individually boxed with barcode
- Working pressure: 125 psi
- Working Temperature: 40°F to 140°F
- 5/8 in. OD Comp x 3/8 in. OD Comp
- Multi-turn angle stop valve
- High-performance celcon stem
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Speed-Flex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Handle Material:
- Metal
- Handle Type:
- Oval
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve