8-1/2 x 14-1/2 in. Condensate Drain Pan Trap Push 3/4 in Plastic
EZ Trap® 8-1/2 x 14-1/2 in. Condensate Drain Pan Trap Push 3/4 in Plastic
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes 3/4" blow molded trap, 3/4" cross, 3/4" tee, 3 red caps measuring 3/4", and cleaning brush
- Thinner wall for light duty applications
- Offers the most comprehensive range of transparent condensate traps
- Quality construction with durable schedule 40 PVC fittings
- Watertight red caps provide easy access to clean the trap and drain pan outlet
- Features a 1" drop
- Blow molded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- EZ Trap®
- Color Finish Name:
- Red, White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 14-1/2 in
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40