• Cart

DESCRIPTION

  • Engineered for improved water flow rates, greater storage capacity and structural integrity to resist compaction and support light vehicular traffic
  • Slotted pipe surrounded by Ezflow® Poly-Rock™ (polystyrene aggregate) and enclosed in a geotextile mesh

EzFlow® 12 in. x 10 ft. Underdrain Plastic Drainage Pipe

IEZ1203

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 12 in

    IEZ1203 

    $0.00 0
    $0.00
    Call for Pricing Call us for price Call us for price $0.00
    Not available for online purchase. For help,
    please call
    888-222-1785.

    $0.0 per FOOT

    Order in multiples of 10 FT.

    0.0
    QUANTITY QTY

    Enter quantity in multiples of 10

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Collection
EzFlow®
Inside Diameter
4 in
Length
10 ft
Material
Plastic
Pipe Tubing Size
12 in
Type
Underdrain