4 in. Cast Iron Flanged Gate Valve
F-619-N 4 in. Cast Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid wedge
- Flanged cast iron gate valve may be used in commercial and industrial applications which convey oil or gas fluids that are corrosive to bronze trim but allowable for iron or steel
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- F-619-N
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Cast Iron
- Length:
- 9 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cast Iron, Solid Wedge
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 90 lb