6 in. Ductile Iron Flanged Rising Valve Stem Globe Valve

You last purchased this on
 
NIBCO

F-738-31 6 in. Ductile Iron Flanged Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-738-31 6 in. Ductile Iron Flanged Rising Valve Stem Globe Valve

  • Fast #
  • Part #NF73831U
  • Item #4436614
  • Manufacturer Part #NHC880K
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 250 psi/17.2 bar non-shock cold working pressure
  • Ductile Iron Class 150 raised face flanged
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Conforms to MSS SP-85
  • Class 150 raised face flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Renewable seat and disc
  • Outside screw and yoke
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-307, ASTM A-395, ASTM B-310, ASTM B-371 C69300, ASTM B-584 C84400, ASTM F-467
Application:
Commercial, HVAC, Industrial
Collection:
F-738-31
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
12 in
Handle Material:
Iron
Length:
14 in
MSS:
MSS SP-85
Material:
Ductile Iron, Steel, Brass
Maximum Temperature:
450
Origin:
Domestic
Pressure - High:
150, 185, 285
Pressure Class:
150#
Recommended Valve Application:
Cold Water, Compressed Air, Gas, Hot Water, Steam
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Brass
Valve Size:
6 in
Valve Stem:
Rising
Valve Type:
Globe Valve