DESCRIPTION

F & A Products 10 ft. 18 ga Band Iron Galvanized Hanger

FHIG0

Fits Pipe Size:

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
3/4 in
Gauge
18
Length
10 ft
Material
Band Iron

Starting at
Call for Pricing
  • QUANTITY