12 x 1-7/8 in. Steel 14 ga Plate Strap
12 x 1-7/8 in. Steel 14 ga Plate Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Gauge (metal):
- 14 ga
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Plate Strap
- Width:
- 1-7/8 in