2 in. Galvanized Carbon Steel Pipe Hanger
2 in. Galvanized Carbon Steel Pipe Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Material:
- Carbon Steel
- UL Listed:
- No