3 in. Galvanized Carbon Steel Pipe Hanger

You last purchased this on
 
F & A Products

3 in. Galvanized Carbon Steel Pipe Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
F & A Products

3 in. Galvanized Carbon Steel Pipe Hanger

  • Fast #
  • Part #FAPH3
  • Item #7315846
  • Manufacturer Part #APH3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
FM Approved:
No
Fits Pipe Size:
3 in
Gauge (metal):
18 ga
Material:
Carbon Steel
UL Listed:
No