DESCRIPTION

  • Eliminates possibility of jamming between impeller and volute
  • Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
  • Passes full 3/4" solids
  • Two-vane cast iron impeller design provides maximum dosing efficiency

F.E. Myers 1/2 hp Manual Effluent Pump

MME50S11

Volts:

SPECIFICATIONS

CSA Certified
CSA 108
Discharge
2 in
End Connection 1
NPT
Horsepower
1/2 hp
Power Source
AC
Pump Body Material
Cast Iron
RPM
3450
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY