DESCRIPTION

  • High tensile gray iron pump case and motor bracket
  • Proven thermoset diffuser
  • Square rubber sealing rings
  • The Quick Prime™ self-priming centrifugal pump is designed for demanding jobs where a lot of water is required over a long period of time

F.E. Myers Quick Prime™ 1 hp Single Phase Circulator Pump

MQP10

Volts:

SPECIFICATIONS

CSA Certified
CSA 108
Collection
Quick Prime™
End Connection 1
FNPT
Fitting Size 1
1-1/2 in
Horsepower
1 hp
Lead Law Compliant
Yes
Phase
Single Phase
Power Source
AC
Pump Body Material
Grey Iron
Pump Phase
1
Size
1-1/2 in
UL Listed
Yes
Volts
115/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY