DESCRIPTION

F.E. Myers 115 V 18 ft. Cord Adjustable Level Control

MALC18P

Flow Rate:

SPECIFICATIONS

CSA Certified
CSA 108
Flow Rate
80 gpm
Horsepower
4/10 hp
Lead Law Compliant
Yes
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY