DESCRIPTION

  • Features the high-thrust PENTEK XE motor for the ultimate in power, efficient performance and longer life
  • Self-lubricating impellers resist abrasion from grit and sand –Teflon® impregnated staging proven to outlast the competition
  • They have an exceptional history of durability and trouble-free operation

F.E. Myers 12 gpm 230 V 2-Wire Submersible Pump

M2NFL5212P401

Horsepower:

SPECIFICATIONS

CSA Certified
CSA 108
Flow Rate
12 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Power Source
AC
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Phase
1
Pump Stage
7
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY