DESCRIPTION

  • Rugged NEMA 3R enclosure – Suitable for indoor/outdoor use

F.E. Myers 230 V 3-Wire Submersible Motor Control

MSMCIR102101

Horsepower:

SPECIFICATIONS

Horsepower
1/3 hp
Lead Law Compliant
Yes
Power Source
AC
Pump Body Material
NEMA 3R
Pump Motor Type
3 Wire
UL Listed
Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS