DESCRIPTION

F. E. Myers 3/4 hp 200V Fire Pump

MWHR703

Flow Rate:

SPECIFICATIONS

Built-In Grinder
No
Cord Length
20 ft
Discharge
2 in
End Connection 1
NPT
Flow Rate
178 gpm
Horsepower
3/4 hp
Impeller
Vortex
Material
Cast Iron
Power Source
Electric
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
3
RPM
1750
UL Listed
No
Volts
200V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY