F.E. Myers 4/10 hp Automatic Effluent Pump MME40AC11

DESCRIPTION

  • Pumps are single seal units, automatic or manual, designed for use in effluent dosing

F.E. Myers 4/10 hp Automatic Effluent Pump

MME40AC11

Volts:

SPECIFICATIONS

CSA Certified
CSA 108
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
60 gpm
Horsepower
4/10 hp
Power Source
AC
Pump Body Material
Cast Iron
RPM
1600
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY