DESCRIPTION

  • Automatic tethered or vertical switch models (with piggyback plug), or manual operation models
  • Effective and efficient performance in septic tank sewage, effluent and high-capacity sump applications
  • High-endurance, oil-cooled motor for continuous bearing lubrication and critical heat dissipation

F.E. Myers 4/10 hp Sewage Pump & Piggyback

MSRM4PC1

Volts:

SPECIFICATIONS

CSA Certified
CSA 108
Discharge
2 in
End Connection 1
FNPT
Flow Rate
19 gpm
Horsepower
4/10 hp
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
1650
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS