DESCRIPTION

  • Durable machined heavy-duty construction pump body provides long product life
  • Mechanical shaft seal with ceramic face and stainless steel construction for long seal life
  • Precision molded impellers and diffuser provide smooth, balanced performance and efficiency

F.E. Myers Shallow Well Pump

MHR50S

Horsepower:

SPECIFICATIONS

CSA Certified
CSA 108
End Connection 1
FNPT
Horsepower
1/2 hp
Lead Law Compliant
Yes
Power Source
AC
Pump Body Material
Cast Iron
UL Listed
Yes
Volts
115/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS