DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Fabri Valve 150 psi 316L Stainless Steel Head Knife Gate Valve

FC37S316LK7

Valve Size:

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Size
3 in
Valve Type
Knife Gate Valves

Starting at
Call for Pricing
  • QUANTITY