• Cart

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Fabri Valve 316 Stainless Steel Knife Gate Valve with Viton Seat

FC67S316FBUBLLK7

Valve Size:

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Seat Material
Viton®
Valve Size
3 in
Valve Type
Knife Gate Valves

Starting at
Call for Pricing
  • QUANTITY