3 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve
C37 3 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Collection:
- C37
- Diameter - Outside:
- 7-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Cast Iron
- Length:
- 2 in
- Pressure - High:
- 150
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- Schedule Class:
- Heavy Duty
- Temperature Rating:
- 450
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Metal
- Valve Size:
- 3 in
- Valve Type:
- Knife Gate Valve
- Weight:
- 21 lb