8 in. Cylinder Recycle Knife Gate Valve
C42 8 in. Cylinder Recycle Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Hardfaced
- Collection:
- C42
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Stainless Steel
- Valve Operator:
- Cylinder Actuator
- Valve Size:
- 8 in
- Valve Type:
- Knife Gate Valve