DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Fabri Valve CL150 Knife Gate Valve with EPDM Seat

FC67S316EBULK7

Valve Size:

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Knife Gate Valves

Starting at
Call for Pricing
  • QUANTITY