1-Hole Ceramic Corner Sink in White
1-Hole Ceramic Corner Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-drilled: single hole
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Mirror Included:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Sink Bowl Size:
- 15-7/8 in x 8-5/8 in x 6 in
- Sink Installation Type:
- Tile-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 26 in x 17-1/2 in
- Type:
- Vanity Top
- Vessel Only:
- Yes
- Weight:
- 35 lb
- Width:
- 26 in
- cUPC Certified:
- Yes