DESCRIPTION

Fairmont Designs Rustic Chic 21-1/2 in. Freestanding Vanity

FV2118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Rustic Chic
Color Finish
Weathered Oak
Color Finish Category
Browns
Depth
17-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
White Oak Solids, White Oak Veneer
Vanity Top Shape
Rectangle
Width
21-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS