DESCRIPTION

Fairmont Designs 21 in. Ceramic Rectangle Undermount Lavatory with Overflow

FS200WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Marble
Number Of Bowls
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY