• Cart

DESCRIPTION

Fairmont Designs 25 in. 3-Hole Granite Top

FT2522

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Color Finish
White Carrera
Color Finish Category
Whites
Faucet Installation
3 Hole
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
25 in
Material
Marble
Number Of Bowls
1
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY