2CM 3/4 49 SPECTRE GRAY SG QUARTZ TOP - 8 WIDESPREAD

Part #FTQ2S4922SG8  |  Item #7514869  |  Manufacturer Part #TQ2-S4922SG8

Call for Pricing

Type:

Vanity Top

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • use with S-200 Rectangular Ceramic Undermount Sink (SOLD SEPARATELY)
  • pre-drilled: 8" widespread
  • Ease Edge
  • backsplash included

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Spectre Grey

Color Finish Category: Greys

Depth: 22-1/4 in

Height: 3/4 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 49 in

Material: Stone

Material Type: Quartz

Mirror Included: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Type: Vanity Top

Vanity Top Shape: Rectangle

Weight: 109

Width: 22-1/4 in