DESCRIPTION

Fairmont Designs Napa™ 34-1/2 x 30 in. Open Shelf Vanity

FVH30

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Napa™
Color Finish
Sonoma Sand
Color Finish Category
Neutrals
Depth
21-1/4 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Acacia Solids, Acacia Veneers
Width
30 in

Starting at
Call for Pricing
  • QUANTITY