DESCRIPTION

Fairmont Designs Smithfield 36 in. Vanity

FV36

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Smithfield
Color Finish
Medium Grey
Color Finish Category
Greys
Height
34-1/2 in
IAPMO Listed
No
Length
36 in
Material
Poplar Solids
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY