DESCRIPTION

Fairmont Designs 37 x 27 in. Vanity Top

FT3722WC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White Carrara Marble
Color Finish Category
Whites
Depth
22-1/2 in
Material
Marble
Number Of Bowls
1
Width
37 in

Starting at
Call for Pricing
  • QUANTITY