DESCRIPTION

Fairmont Designs 48-1/2 in. Granite Top

FT3S4822

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Color Finish
White Carrera
Color Finish Category
Whites
Faucet Installation
3 Hole
Height
4 in
IAPMO Listed
No
Length
48-1/2 in
Material
Granite, Marble
Number Of Bowls
1
Vanity Top Shape
Rectangle
Width
22 in

Starting at
Call for Pricing
  • QUANTITY