DESCRIPTION

Fairmont Designs 49 in. Ceramic Vanity Sink Top with Integral Bowl

FTC49228

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
11/16 in
IAPMO Listed
No
Length
49 in
Material
Ceramic
Vanity Top Shape
Square
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY